Shop All Sink Soap Dispensers
American Specialties
American Specialties Inc. EZ Fill 10-0394-1AC-41 Stand-Alone Matte Black Liquid Foaming Soap Disp
Mfr # 96101003941AC410
Zoro # G511673301
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96101003941AC410
- Zoro # G511673301
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0394-1AC-41 stand-alone matte black liquid foaming soap dispenser. This heavy-duty brass soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. Its translucent tank clearly displays its contents and can hold 1 liter of liquid foaming soap.This unit is constructed with an anti-rotation flange to keep it securely in place. This model includes an AC adapter and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Wand Assembly (RP90839PNPR)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (401337)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-600)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- UMBRA TOUCH SOAP PUMP WHITE (023273-660)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- American Specialties Sink Soap Dispensers