Shop All Sink Soap Dispensers
American Specialties
American Specialties Inc. EZ Fill 10-0393-1AC-41 Top Fill Multi-Feed Matte Black Liq Foam Soap Disp
Mfr # 961011003931AC41
Zoro # G311673297
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961011003931AC41
- Zoro # G311673297
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0393-1AC-41 top fill multi-feed matte black liquid foaming soap dispenser. This heavy-duty brass soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model includes an AC adapter and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 1-100 and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- ZURN Handle Seal, Plastic (P6000-M9)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-800)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- DELTA Soap/Lotion, Dispenser (RP50781)
- PEERLESS Westchester Soap Dispenser (RP100093OB)
- MOEN Soap Dispenser (182415)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- KINGSTON BRASS SD1970 American Classic Soap Dispenser, Matte Black (SD1970)
- American Specialties Sink Soap Dispensers