No Product Image Available

American Specialties

American Specialties Inc. EZ Fill 10-0391-1AC Stand-Al1 Polished Finish Liq Soap Disp - AC Powered


product price: $598.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0391-1AC stand-alone polished finish liquid soap dispenser. This soap dispenser features a chrome-plated spout and a highly polished finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. Its translucent tank clearly displays its contents and can hold 1 liter of liquid soap.This unit is constructed with an anti-rotation flange to keep it securely in place. This model is AC powered and can be effortlessly mounted onto your vanity. The tank can be manually installed and uninstalled into the pump with ease. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 3/4''Capacity: 1 liter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.