No Product Image Available

American Specialties

American Specialties Inc. EZ Fill 10-0390-1AC Top Fill Multi-Feed Polished Finish Liquid Soap Disp


product price: $554.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0390-1AC top fill multi-feed polished finish liquid soap dispenser. This heavy-duty brass soap dispenser features a chrome-plated spout and a highly polished finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model includes an AC adapter for operation and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.