Shop All Sink Soap Dispensers
American Specialties
American Specialties Inc. EZ Fill 10-0390-1AC-41 Top Fill Multi-Feed Matte Black Liquid Soap Disp
Mfr # 9610301003901AC41
Zoro # G511673295
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610301003901AC41
- Zoro # G511673295
- Country of Origin China
- Category Sink Soap Dispensers
Description
Promote hygiene in your establishment with this American Specialties Inc. EZ Fill 10-0390-1AC-41 top fill multi-feed matte black liquid soap dispenser. This heavy-duty brass soap dispenser features a chrome-plated spout and a matte black finish. It is equipped with an infrared sensor that allows for hands-free dispensing helping to prevent the spread of germs and bacteria. This model is constructed with an anti-rotation flange to keep it securely in place.This dispenser must be connected to a multi-feed tank sold separately that holds up to 6 liters of soap for convenient dispensing and easy refills. This model includes an AC adapter for operation and can be effortlessly mounted onto your vanity. The mounting port includes an anti-theft cover for added security. Plus a self-adhesive label is included with this model to specify the dispenser's function. This model works with soap with a viscosity range of 100-3.8k and a pH range of 5.5-8.5. Encourage cleanliness by adding this easy-to-use dispenser to your facility!Overall Dimensions:Diameter: 1 1/2''Height: 4 1/8''Spout Length: 2 1/4''Spout Clearance: 2 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/FPM, Socket x FPT (BFAS2020CFS)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- POWER SOAK SYSTEMS Soap Disp Spare Key (29242)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- American Specialties Sink Soap Dispensers