Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-20333 54 oz. Vanity-Mounted Automatic Liquid Soap Dispenser
Mfr # 96120333
Zoro # G211633674
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96120333
- Zoro # G211633674
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote superior hand hygiene in your establishment with this American Specialties Inc. 10-20333 54 oz. vanity-mounted automatic liquid soap dispenser. Designed to fit into an existing vanity deck hole with a diameter of 1'' this dispenser is the perfect solution for your restroom. It features a durable chrome-plated brass spout for a professional appearance and to stand up to daily wear and tear in high-traffic restrooms. The below-counter soap container boasts a capacity of 54 oz. minimizing refills and reducing maintenance time and features a translucent design that allows for easy product visibility.Featuring an electronic sensor for automatic dispensing this dispenser employs a hands-free mechanism that reduces the spread of germs. Simply place your hands under the spout and the spout dispenses liquid soap into your hands. This unit includes a battery pack that holds 4 D batteries sold separately. LED lights on the spout indicate when the dispenser is in use its battery condition and soap supply levels.Overall Dimensions:Diameter: 2 1/2''Height: 3 3/8''Spout Length: 3 7/8''Capacity: 54 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- REMCO 7"L White Scrub Brush (35875)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85036)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- ASI Automatic Soap Dispenser White Plastic (0361)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- BETCO Clario Touch Free Dispenser, Black (BE462589)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- American Specialties Hand Soap & Lotion Dispensers