No Product Image Available

American Specialties

American Specialties Inc. 10-0472 SS Partition-Mounted Dual Access Sanitary Napkin Receptacle


product price: $390.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain sanitary bathrooms with the help of this American Specialties Inc. 10-0472 1.5 gallon stainless steel partition-mounted dual access sanitary napkin receptacle. This unit is constructed of durable 22 gauge type 304 stainless steel for long-lasting durability. For reliable repeat use the self-closing door is fitted with a heavy-duty full-length stainless steel piano hinge. Designed to collect sanitary napkins it features a small symbol that identifies the receptacle as the proper area to dispose of waste.**This receptacle is designed to be mounted through partitions up to 3'' thick. The unit is serviced from one side only and features a safety-edged finger grip to promote safe handling. It boasts a satin finish for a professional appearance. This receptacle features a dual-access design so that disposal can occur from either side. Plus the receptacle locks to the back of the cabinet with stainless steel clips ensuring stable long-lasting use.**Overall Dimensions:*Width: 13''*Depth: 4''*Height: 17 1/4''*Capacity: 1.5 gallon**Cutout Dimensions:*Width: 11 3/8''*Depth: 1/2''-3''*Height: 15 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.