Shop All Feminine Product Dispensers
American Specialties
American Specialties Inc. 10-0468-F Recessed No Coin Dual Sanitary Napkin / Tampon Dispenser
Mfr # 9610468F
Zoro # G311319461
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610468F
- Zoro # G311319461
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Keep your restroom stocked with the essentials with this American Specialties Inc. 10-0468-F recessed no coin dual sanitary napkin / tampon dispenser! This heavy-duty dispenser features a durable stain-resistant 304 stainless steel construction for long-lasting use and easy cleaning. It is wall-mounted for easy access to product while the recessed design saves valuable space.**This dispenser includes two chambers to load different styles of product in one convenient location. It is designed to hold 30 sanitary napkins in one chamber and 27 tampons in the other both sold separately. This dispenser does not require coins allowing your guests to have free access to product. It includes a product tray to catch the dispensed item. This unit is complete with 2 tumbler locks making it easy to secure product and perform restocks.**Overall Dimensions:*Width: 17 1/4''*Depth: 6 1/2''*Height: 27 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- QUANTUM STORAGE SYSTEMS 9" Single Rod, Gray (WS-SR9C)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- STOUT Dispenser, Fem Hy, Tidy Girl (STOTGUDP)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- LIGHT HOUSE BEAUTY Sanitary Napkin Receptacle (LI1914467)
- TOUGH GUY Key (CLKA1006AG)
- American Specialties Feminine Products