Shop All Feminine Product Dispensers
American Specialties
American Specialties Inc. 10-0468-2-50 Semi-Recessed $.50 Dual Sanitary Napkin / Tampon Dispenser
Mfr # 9610468250
Zoro # G311319447
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610468250
- Zoro # G311319447
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Keep your restroom stocked with the essentials with this American Specialties Inc. 10-0468-2-50 semi-recessed $.50 dual sanitary napkin / tampon dispenser! This heavy-duty dispenser features a durable stain-resistant 304 stainless steel construction for long-lasting use and easy cleaning. It is wall-mounted for easy access to product while the semi-recessed design saves valuable space.**This dispenser includes two chambers to load different styles of product in one convenient location. It is designed to hold 30 sanitary napkins in one chamber and 27 tampons in the other both sold separately. This dispenser features $.50 coin mechanisms for each chamber making it easy to dispense product once a coin has been inserted. Plus it includes a product tray to catch the dispensed item. This unit is complete with 2 tumbler locks making it easy to secure product and perform restocks.**Overall Dimensions:*Width: 17 1/4''*Depth: 6 1/2''*Height: 27 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- HCS Medicine Cup, Round, 1 oz., PK5000 (HCS0220)
- STOUT Tidy Girl Sanitary Disposal Bags, PK600 (TG-7514P10)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- HOSPECO Scensibles Combination Receptacle Dispenser, White Metal - (CDWM)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- American Specialties Feminine Products