No Product Image Available
American Specialties

American Specialties Inc. 10-0464-F Semi-Recessed No Coin Sanitary Napkin / Tampon Dispenser


product price: $1,048.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your restroom stocked with the essentials with this American Specialties Inc. 10-0464-F semi-recessed no coin sanitary napkin / tampon dispenser! This heavy-duty dispenser features a durable stain-resistant 304 stainless steel construction for long-lasting use and easy cleaning. It is wall-mounted for easy access to product while the semi-recessed design saves valuable space. With an adjustable flange it can be recessed from 1'' to 6'' deep in the wall.**This dispenser includes two dispensing mechanisms to load different styles of product in one convenient location. It is designed to hold 30 sanitary napkins in one chamber and 27 tampons in the other both sold separately. This dispenser does not require coins allowing your guests to have free access to product. It includes a product tray to catch the dispensed item. This unit is complete with tumbler locks making it easy to secure product and perform restocks.**Overall Dimensions:*Width: 13 3/4''*Depth: 6 1/2''*Height: 28 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.