Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0347-41 Matte Black Surface-Mounted Vertical Liquid Soap Dispenser
Mfr # 961034741
Zoro # G711633860
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961034741
- Zoro # G711633860
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Provide easy access to soap in your commercial bathroom with this American Specialties Inc. 10-0347-41 matte black surface-mounted vertical soap dispenser. This unit boasts a durable 20 gauge type 304 stainless steel construction to withstand frequent use and it has a sleek matte black finish. It features a large 40 oz. capacity to hold liquid soap resulting in less refills to ensure soap is always readily available. It mounts onto a wall or toilet partition for easy access and it is simple to operate with a single push button.The refill indicator window promptly alerts that soap levels are too low ensuring you can refill the unit quickly and never leave customers with an empty dispenser. The tank supply is easily accessed through a hinged door on top of the unit to manually refill product. For tamper-resistant use this door requires a special key for access.Overall Dimensions:Width: 4 13/16''Depth: 3 15/16''Height: 8 3/16''Capacity: 40 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J. RACENSTEIN Bucket, Rectangular, Gray, 06 Gal (20-001)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- White (7720-01)
- DAANSEN Dispenser Drip Tray, Gray (9360-DRIP)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- BRADLEY Powder Soap Dispenser, Wall Mount (658-300000)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- EARTH FRIENDLY PRODUCTS Earth Friendly Products B50554 Earth Friendly Products Liquid Hand Soap Lemongrass -6x17 Oz (B50554)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- American Specialties Hand Soap & Lotion Dispensers