Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0332-D 34 oz. Counter-Mounted Liquid Soap Dispenser
Mfr # 9610332D
Zoro # G611633861
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610332D
- Zoro # G611633861
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote superior hand hygiene in your establishment with this American Specialties Inc. 10-0332-D 34 oz. counter-mounted liquid soap dispenser with 6'' stainless steel spout. Its counter-mounted design keeps the soap container below the counter level for a professional upscale look and helps keep counters cleaner. This soap dispenser features a vandal-resistant design to maintain your supplies as well as a durable stainless steel spout that rotates a full 360 degrees. It also has a corrosion-resistant valve and chrome-plated brass escutcheon plate for your business's long-lasting use.This dispenser's soap container is made from a translucent shatter-resistant polyethylene material to minimize the chance of breakage. It features a 34 oz. capacity to maximize the time between refills. Promote good hygiene at your facility by adding this easy-to-use soap dispenser to your restroom.Overall Dimensions:Diameter: 3 7/16''Height: 10 21/32''Spout Length: 6''Shank Length: 4''Capacity: 34 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- BON TOOL Broom Handle, Fiberglass, 60" W/ 3/4" Metal Thread (84-522)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 5 Gal Pail, Liquid, Clear Orange (8872)
- TORK Tork Intuition™ Sensor Skincare Dispenser Stainless Steel S4, for Hand Soap and Hand Sanitizer (466100)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray/Clear (IMP 9336)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- TRUTH Stainless Steel Touch-Free Hand Soap and Sanitizer Dispenser (40001ss)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- American Specialties Hand Soap & Lotion Dispensers