Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0332-CD 20 oz. Counter-Mounted Liquid Soap Dispenser
Mfr # 9610332CD
Zoro # G911633899
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610332CD
- Zoro # G911633899
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote superior hand hygiene in your establishment with this American Specialties Inc. 10-0332-CD 20 oz. counter-mounted liquid soap dispenser with 6'' stainless steel spout. Its counter-mounted design keeps the soap container below the counter level for a professional upscale look and helps keep counters cleaner. This soap dispenser features a vandal-resistant design to maintain your supplies as well as a durable stainless steel spout that rotates a full 360 degrees. It also has a corrosion-resistant valve and chrome-plated brass escutcheon plate for your business's long-lasting use.This dispenser's soap container is made from a translucent shatter-resistant polyethylene material to minimize the chance of breakage. It features a 20 oz. capacity to maximize the time between refills. Promote good hygiene at your facility by adding this easy-to-use soap dispenser to your restroom.Overall Dimensions:Diameter: 2 5/8''Height: 10 21/32''Spout Length: 6''Shank Length: 4''Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (45535)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228909, 1228915 (9015735)
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- VEND-RITE Coin-Operated Soap Vender, 3-Column, 16.25" x 37.75" x 9.5", Wht/Blue (VEN 394-100)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Hand Sanitizer Dispenser, Floor Mount (7028-DS)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7306-DS-SLV)
- American Specialties Hand Soap & Lotion Dispensers