Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0332-C 20 oz. Counter-Mounted Liquid Soap Dispenser
Mfr # 9610332C
Zoro # G211633896
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610332C
- Zoro # G211633896
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote superior hand hygiene in your establishment with this American Specialties Inc. 10-0332-C 20 oz. counter-mounted liquid soap dispenser with 4'' stainless steel spout. Its counter-mounted design keeps the soap container below the counter level for a professional upscale look and helps keep counters cleaner. This soap dispenser features a vandal-resistant design to maintain your supplies as well as a durable stainless steel spout that rotates a full 360 degrees. It also has a corrosion-resistant valve and chrome-plated brass escutcheon plate for your business's long-lasting use.This dispenser's soap container is made from a translucent shatter-resistant polyethylene material to minimize the chance of breakage. It features a 20 oz. capacity to maximize the time between refills. Promote good hygiene at your facility by adding this easy-to-use soap dispenser to your restroom.Overall Dimensions:Diameter: 2 5/8''Height: 10 21/32''Spout Length: 4''Shank Length: 4''Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC SQUEEGEE - REAR .1875in APEX, FITS (850702)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- RENOWN 6 Gal. Bucket Window Washing (REN03888)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White, 12 PK (K250)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-BL)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- American Specialties Hand Soap & Lotion Dispensers