Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0332 34 oz. Counter-Mounted Liquid Soap Dispenser
Mfr # 9610332
Zoro # G811633869
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 9610332
- Zoro # G811633869
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Promote superior hand hygiene in your establishment with this American Specialties Inc. 10-0332 34 oz. counter-mounted liquid soap dispenser with 4'' stainless steel spout. Its counter-mounted design keeps the soap container below the counter level for a professional upscale look and helps keep counters cleaner. This soap dispenser features a vandal-resistant design to maintain your supplies as well as a durable stainless steel spout that rotates a full 360 degrees. It also has a corrosion-resistant valve and chrome-plated brass escutcheon plate for your business's long-lasting use.This dispenser's soap container is made from a translucent shatter-resistant polyethylene material to minimize the chance of breakage. It features a 34 oz. capacity to maximize the time between refills. Promote good hygiene at your facility by adding this easy-to-use soap dispenser to your restroom.Overall Dimensions:Diameter: 3 7/16''Height: 10 21/32''Spout Length: 4''Shank Length: 4''Capacity: 34 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER P A 1125 S BRUSH SET 5 P C POLYESTER (070623011257)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- UNGER BrassChannels (GC150)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser, Touchless, 6-1/2"Wx11-7/10"Dx4"H, BK (GPC53590)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL (91128)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- KOHLER 24 (25193-CP)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- American Specialties Hand Soap & Lotion Dispensers