Shop All Hand Soap & Lotion Dispensers
American Specialties
American Specialties Inc. 10-0326 Stainless Steel Recessed Horizontal Liquid Soap Dispenser
Mfr # 961100326
Zoro # G211633810
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100326
- Zoro # G211633810
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Provide easy access to soap in your commercial bathroom with this American Specialties Inc. 10-0326 stainless steel recessed horizontal liquid soap dispenser. This unit boasts a durable type 304 stainless steel construction to withstand frequent use and it has a sleek satin finish. It features a large 57 oz. capacity to hold liquid lotion or detergent soap resulting in less refills to ensure soap is always readily available. It mounts to a wall recess for easy access and it is simple to operate with a single push valve button.An impact-resistant liquid level indicator promptly alerts that soap levels are too low ensuring you can refill the unit quickly and never leave customers with an empty dispenser. The internal soap tank features a seamless leak-proof design with a large open top to make refilling a breeze. This tank can only be accessed through the dispenser door which requires a special key to prevent unauthorized access.Overall Dimensions:Width: 10 1/4''Depth: 4 1/2''Height: 6''Capacity: 57 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Food Service Degreaser, 2.5L Bottle, 2 PK (100839776)
- PERFEX Truclean Mop Handle, Stainless Steel (22-58)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 300 lb Capacity (332)
- NOBLES RH Squeegee Retainer (1017832)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- American Specialties Hand Soap & Lotion Dispensers