Shop All Wall Shelving
American Specialties
18'' x 7'' x 4'' Stainless Steel Chase-Mounted Recessed Security Shelf
Mfr # 96110130
Zoro # G311125482
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 96110130
- Zoro # G311125482
- Country of Origin United States
- Category Wall Shelving
Description
Provide ultimate convenience in your commercial bathroom with this American Specialties Inc. 10-130 18'' x 7'' x 4'' stainless steel chase-mounted recessed security shelf. This convenient shelf mounts to a wall recess with the included mounting hardware and it provides users with a place to put small items as they use the restroom. The recessed design keeps items within reach while saving valuable space and the 4'' deep interior provides plenty of space to store items securely. Plus the unit features a 1'' wide beveled edge and smooth rounded corners for safe use. This unit is constructed of durable 16 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish that looks great in any commercial restroom.**Overall Dimensions:*Length: 18''*Width: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 18 Deep (AMG WS-1872)
- AMGOOD 18in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1824)
- BASICWISE 5 Tier Wall Mount Corner Shelf, Black (QI003554.BK)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelf (WMSH-1224)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- KNAPE & VOGT Kv 255 Alubrs 60 Shelf Standards Aluminum Brass 60 in. (255AL BR 60)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- American Specialties Wall Shelving