Shop All Feminine Product Dispensers
American Specialties
10-0852 1.2 Gallon SS Surface-Mounted Sanitary Napkin Receptacle
Mfr # 961100852
Zoro # G611386040
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100852
- Zoro # G611386040
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Maintain sanitary bathrooms with the help of this American Specialties Inc. 10-0852 1.2 gallon stainless steel surface-mounted sanitary napkin receptacle. This unit is constructed of durable 22 gauge type 304 stainless steel for long-lasting durability. For discreet disposal the unit comes with a top cover door that is fitted with a stainless steel multi-staked piano hinge.**This receptacle features a surface-mounted design and securely mounts onto a bathroom wall or stall. It features a satin finish for a professional appearance. Designed to collect sanitary napkin waste this unit helps keep your bathroom tidy!**Overall Dimensions:*Width: 7 7/8''*Depth: 4''*Height: 9 11/16''*Capacity: 1.2 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- AFS Procession Mirror WrapPurple, 12PK (5711083)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- American Specialties Feminine Product Dispensers