Shop All Toilet Paper
American Specialties
10-0481 SS Partition-Mounted Dual Access Toilet Tissue
Mfr # 961100481
Zoro # G511226637
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100481
- Zoro # G511226637
- Country of Origin United States
- Category Toilet Paper
Description
Provide ultimate convenience in your commercial bathroom with this American Specialties Inc. 10-0481 stainless steel partition-mounted dual access toilet tissue and toilet seat cover dispenser with disposal bin. Serving two restroom stalls simultaneously this unit maximizes efficiency! Mounting in between the partition that separates stalls this unit provides access to seat covers toilet paper and a waste bin in one convenient location.**Stalls share access to 4 toilet tissue dispensers 2 per stall that can hold up to 4 standard rolls of toilet paper sold separately and a toilet seat cover dispenser that stores 1000 seat covers. The unit is serviced from one side only and equipped with internal baffles to prevent viewing from either side. It is constructed of durable 22 gauge and 18 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish.**This dispenser includes a dispensing slot for easy access to the toilet seat covers and it has a fully deburred flat edge to ensure safe snag-free dispensing. For convenient disposal the included waste bin boasts an ample 1.3 gallon capacity. The cabinet door includes 2 locks to keep the cabinet securely closed ensuring it can only be opened by the included key to prevent unauthorized access. The 4 included toilet paper rollers are theft-resistant and vandal-resistant for secure use.**Overall Dimensions:*Width: 17 3/8''*Depth: 4 1/4''*Height: 30 5/8''*Disposal Bin Capacity: 1.3 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Peony Scent Liquid Dish Soap 16 oz (70060)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107537)
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- S.M. ARNOLD BRUSH HVY DUTY WHEEL & FENDER (AR85-604)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GEN Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, 12 Pack (GEN202)
- NITTANY PAPER MILLS White 12 In. 2Ply Jumbo Roll Bathroom Tissue, 6Pk (NP-TT2P12E (PEC))
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, 2 Ply, White, 12 PK (07304)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- American Specialties Toilet Paper