Shop All Hand Soap & Lotion Dispensers
American Specialties
10-0362 27 oz. Stainless Steel Automatic Liquid Soap / Sanitizer Dispenser
Mfr # 961100362
Zoro # G411633801
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100362
- Zoro # G411633801
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Prevent the spread of germs with this American Specialties Inc. 10-0362 27 oz. stainless steel automatic liquid soap / sanitizer dispenser. Designed to help prevent the spread of germs this unit dispenses liquid soap or gel hand sanitizer. To meet the demands of your business it can be mounted to a wall or a compatible mobile stand sold separately. It boasts a durable type 304 stainless steel construction with a satin finish for a sleek modern appearance. Its rugged construction stands up to daily wear and tear in high-traffic areas like bathrooms and entranceways.Featuring an electronic sensor for automatic dispensing this dispenser employs a hands-free mechanism that reduces the spread of germs. Simply place your hands under the dispenser and it dispenses liquid soap or gel sanitizer into your hands. For tamper-resistant use removing and refilling the tank requires a special key for access. This unit requires 6 AA batteries sold separately to operate. An LED light indicates when the dispenser is in use and its battery condition.Overall Dimensions:Width: 4 13/16''Depth: 4 1/8''Height: 10 5/8''Capacity: 27 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- PACTEC 201 gal LiftPac, White (VP333-7.5L6SSZT)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- LIBMAN COMMERCIAL Cut-End Wet Mop, Cotton, PK6, 974 (974)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- DIAL PROFESSIONAL Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Pearl, PK3 (20078)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- American Specialties Hand Soap & Lotion Dispensers