Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 9/64" Tip Size, 100 PK
Mfr # 00141KHL
Zoro # G9596021
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 00141KHL
- Zoro # G9596021
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 9/64" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Long-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- RICHELIEU HARDWARE (5-Piece) Rotary File, Rasp, and Countersink Set (2540405)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/2" Tip Size, 10 PK (00500KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- American Sockets Hex Keys & Hex Key Sets