Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK
Mfr # 00562KHL
Zoro # G9596100
product price: $62.59
/pk 10, $6.26/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00562KHL
- Zoro # G9596100
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 9/16" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Long-Arm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nail Gun, For Nail Length 0" to 3 1/2 (DCN920P1)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- BON TOOL Bon 27-196 Telegraph Digging Bar, 28 Lb 96" (27-196)
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- American Sockets Hex Keys & Hex Key Sets