Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 7/16" Tip Size, 10 PK
Mfr # 00438KHL
Zoro # G9596058
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00438KHL
- Zoro # G9596058
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 7/16" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Long-Arm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 17MM (CTA1717)
- BETA Set of 8 Hex Key Wrenches with High Torque T-Handles, 3/32 - 3/8 (000960682)
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 0.050" Tip Size, 100 PK (00050KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHL)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK (61824)
- American Sockets Hex Keys