Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK
Mfr # 00625KHL
Zoro # G9596119
product price: $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00625KHL
- Zoro # G9596119
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 5/8" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Long-Arm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- STANLEY ENGINEERED FASTENING Rivet Tool Kit, 3/32, 1/8, 5/32, 3/16 In (PS15-KIT)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (16208)
- American Sockets Wrenches