Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 5/32" Tip Size, 100 PK
Mfr # 00156KHS
Zoro # G9595647
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 00156KHS
- Zoro # G9595647
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 5/32" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Short-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- AIRCAT .5 HP 1/4 in. Straight DIE GRINDER (6225)
- SUPERIOR PARTS Driver, Bumper, Ribbon Spring, O-Ring & Gasket Service Kit for Hitachi NR83A / A2 (DBM83-04)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- American Sockets Hex Keys