Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 3/8" Tip Size, 50 PK
Mfr # 00375KHL
Zoro # G9595988
product price: $150.99
/pk 50, $3.02/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00375KHL
- Zoro # G9595988
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 3/8" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Long-Arm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/4"-10 (DWT54838)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Magnetic Hex Shank Bridge Reamer (KFDRB15/16HEX-MAG)
- DRILL AMERICA 2-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2375)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHL)
- BONDHUS Metric L-Shape Ball Hex Key, 9 mm Tip Size (10974)
- American Sockets Hex Keys & Hex Key Sets