Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK
Mfr # 00188KHTP
Zoro # G9596085
product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00188KHTP
- Zoro # G9596085
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 3/16" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Tamper-Proof, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-412)
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 (43-001)
- MARTOR Graphic Blade 784, PK100 (784.50)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 0.050" Tip Size, 100 PK (00050KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/2" Tip Size, 10 PK (00500KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- EKLIND T-Handle Hex Key 3/16", 6" Cushion Grip (51612)
- American Sockets Hex Keys