Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 1/8" Tip Size, 25 PK
Mfr # 00125KHTP
Zoro # G9596049
product price: $78.09
/pk 25, $3.12/ea
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 00125KHTP
- Zoro # G9596049
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 1/8" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Tamper-Proof, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 12 X 4, Comfort Grip (67-224)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- EKLIND Metric T-Handle Hex Key (54680)
- American Sockets Wrenches