Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 1/4" Tip Size, 100 PK
Mfr # 00250KHS
Zoro # G9595717
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 00250KHS
- Zoro # G9595717
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 1/4" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Short-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- CRESCENT 8 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (CIMS1N)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- HHIP 6 X 6 X 8" V Angle Plate (3402-0323)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/64" Tip Size, 100 PK (00141KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- American Sockets Wrenches