Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 1/16"-5/8" Tip Size, 6 PK
Mfr # 15BD
Zoro # G9596225
product price: $244.99
/pk 6, $40.83/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 15BD
- Zoro # G9596225
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 1/16"-5/8" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Set, Wrench, Hex, Short-Arm, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-7' 8-1/2)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- J.W. WINCO GN351.1-51-41-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-41-3/8-55)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- MIDWEST FASTENER 9/64" Steel Long Arm Hex Wrenches 10PK (67885)
- American Sockets Wrenches