Shop All Set Screws
American Sockets
8-32X1/4 COARS SOCKET SET SCR HALF BLK OX
Mfr # 0804SSD
Zoro # G9593057
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Point Type 1/2 Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0804SSD
- Zoro # G9593057
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.13 |
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53623)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.019.0087)
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 1/4-20X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1420SSC)
- AMERICAN SOCKETS 5/16-18X3/8 COARSE SOCKET SET SCR CUP BLK OX (3106SSC)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- American Sockets Set Screws