Shop All Socket Head Cap Screws
American Sockets
#8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK
Mfr # 0806CS
Zoro # G9596380
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Zinc Plated
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 0806CS
- Zoro # G9596380
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 3/8 in |
Head Dia. | 0.270" |
Dia./Thread Size | #8-32 |
Length | 3/8" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Zinc Plated |
Thread Style | Partially Threaded |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Class | 3A |
Description
Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (63714)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- FASTAP Wood Screw, #8, 2 in, Flat Head Phillips Drive, 1000 PK (DAC200W)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0075)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK (1456CS)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in Length, 50 PK (5032CS)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (1104CSP)
- AMERICAN SOCKETS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 10 PK (10056CSP)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (1420CSB)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in Length, 100 PK (3714CSFL)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Steel, 16 mm Length, 10 PK (75605)
- American Sockets Socket Head Cap Screws