Shop All Socket Head Cap Screws
American Sockets
#8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # 0810CSB
Zoro # G9589898
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0810CSB
- Zoro # G9589898
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/8 in |
Length | 5/8" |
Head Dia. | 0.312" |
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Finish | Black Oxide |
Basic Material | Steel |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Head Type | Button |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- AMERICAN SOCKETS #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (0406CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (3110CSB)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1112CSB)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1508CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (1420CSB)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (1104CSP)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.050.0025)
- American Sockets Socket Head Cap Screws