Shop All Socket Head Cap Screws
American Sockets
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # 0804CSB
Zoro # G9589776
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 0804CSB
- Zoro # G9589776
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/4 in |
Thread Length | Fully Threaded |
Dia./Thread Size | #8-32 |
Length | 1/4" |
Head Dia. | 0.312" |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Basic Material | Steel |
Thread Style | Fully Threaded |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Head Type | Button |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-125)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3716CSB)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (1508CSB)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0816CSFL)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- American Sockets Socket Head Cap Screws