Shop All Socket Head Cap Screws
American Sockets
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 0808CSB
Zoro # G9589889
product price: $12.65
/pk 100, $0.13/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0808CSB
- Zoro # G9589889
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Head Dia. | 0.312" |
Dia./Thread Size | #8-32 |
Length | 1/2" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Black Oxide |
Thread Style | Fully Threaded |
Basic Material | Steel |
Fastener Thread Type | UNC |
Class | 3A |
Head Type | Button |
Thread Type | Coarse |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- ZORO SELECT Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898046-PG)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600750-100P)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3716CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (3108CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (0804CSB)
- AMERICAN SOCKETS 1/4" Socket Head Cap Screw, Plain Steel, 3/4 in Length, 25 PK (1412SS)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1110CSP)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/2 in Length, 50 PK (1456CS)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- American Sockets Socket Head Cap Screws