Shop All Set Screws
American Sockets
6-32X1/8 COARSE SOCKET SET SCR FLA BLK OX
Mfr # 0602SSF
Zoro # G9593285
product price: $20.59
/pk 100, $0.21/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/8 in
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0602SSF
- Zoro # G9593285
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.13 |
Description
Socket, Set, Flat, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.013.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 25 PK (39621)
- MAUDLIN PRODUCTS Shim Stock (MSA-250-SS)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- AMERICAN SOCKETS 1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX (1410SSD)
- AMERICAN SOCKETS 5/16-18X1/2 COARSE SOCKET SET SCR CUP BLK OX (3108SSC)
- AMERICAN SOCKETS 1/4-20X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1420SSC)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- American Sockets Set Screws