Shop All Set Screws
American Sockets
6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX
Mfr # 0604SSN
Zoro # G9593118
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cone
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0604SSN
- Zoro # G9593118
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | Coarse |
Description
Socket, Set, Cone, Coarse, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07415.031.0250)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M04100.160.0060)
- AMERICAN SOCKETS 5/16-18X1/2 COARSE SOCKET SET SCR CUP BLK OX (3108SSC)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- AMERICAN SOCKETS 7/16-14X3/8 COARSE SOCKET SET SCR CUP BLK OX (4306SSC)
- AMERICAN SOCKETS 6-32X3/8 COARSE SOCKET SET SCR CUP BLK OX (0606SSC)
- AMERICAN SOCKETS 5/16-18X3/8 COARSE SOCKET SET SCR CUP BLK OX (3106SSC)
- AMERICAN SOCKETS 10-24X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1020SSC)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- American Sockets Set Screws