Shop All Socket Head Cap Screws
American Sockets
#6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 0610CSP
Zoro # G9584200
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 0610CSP
- Zoro # G9584200
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Dia./Thread Size | #6-32 |
Head Dia. | 0.226" |
Length | 5/8" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | UNC |
Fastener Finish | Black Oxide |
Thread Type | Coarse |
Class | 3A |
Basic Material | Alloy Steel |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Alloy Steel, PK25 (U07810.050.0075)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04171.200.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1012CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (0816CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK (5040CSFL)
- AMERICAN SOCKETS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 10 PK (10056CSP)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72332)
- American Sockets Socket Head Cap Screws