Shop All Dowel Pins
American Sockets
5/8X4 DOWEL PIN EBONY FINISH BLK OX
Mfr # 6264PDE
Zoro # G9595251
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Oxide
- Nominal Diameter 5/8 in
- Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 6264PDE
- Zoro # G9595251
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 4 in |
Thread Size | 5/8 x 4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Pin, Dowel, Steel, Ebony |
Type | Pin |
Finish | Ebony |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Ebony, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.125.2400)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36200.100.0001)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.2400)
- AMERICAN SOCKETS 3/4X2 DOWEL PIN BRIGHT FINISH PLAIN (7532PDB)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- AMERICAN SOCKETS 1/8X7/8 DOWEL PIN EBONY FINISH BLK OX (0012514PDE)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- American Sockets Dowel Pins