Shop All Socket Head Cap Screws
American Sockets
5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK
Mfr # 6236CSFL
Zoro # G9589240
product price: $90.35
/pk 25, $3.61/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 6236CSFL
- Zoro # G9589240
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-1/4 in |
Head Dia. | 1.188" |
Dia./Thread Size | 5/8"-11 |
Length | 2-1/4" |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Coarse |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Class | 3A |
Thread Type | Coarse |
Head Type | Flat |
Description
Socket, Flat, Coarse, Steel, Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Stainless Steel Body, 100 PK (TFC0607-100)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07410.050.0225)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.031.0200)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 50 PK (6232CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1410CSFL)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (7536CSP)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 100 PK (0604CSFL)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.075.0400)
- American Sockets Socket Head Cap Screws