Shop All Set Screws
American Sockets
5/16-18X1/2 COARS SOCKET SET SCR HALF BLK OX
Mfr # 3108SSD
Zoro # G9593179
product price: $29.69
/pk 100, $0.30/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type 1/2 Dog
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 3108SSD
- Zoro # G9593179
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Fastener Industry Standards | ASME B18.13 |
Description
Socket, Set, Half-Dog, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0500)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01050)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0120)
- AMERICAN SOCKETS 7/16-14X3/8 COARSE SOCKET SET SCR CUP BLK OX (4306SSC)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- AMERICAN SOCKETS 1/4-20X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1420SSC)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- AMERICAN SOCKETS 1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX (1410SSD)
- ZORO SELECT Socket Set Screw, Cone, 10-32x1/4, PK100 (121085-PR)
- American Sockets Set Screws