Shop All Set Screws
American Sockets
4-40X5/16 COARSE SOCKET SET SCR CUP BLK OX
Mfr # 0405SSC
Zoro # G9591167
product price: $26.19
/pk 100, $0.26/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Point Type Cup
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0405SSC
- Zoro # G9591167
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.13 |
Fastener Thread Type | UNC Coarse |
Description
Socket, Set, Cup, Coarse, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK (822340G)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (PS18112)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04160.050.0700)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- AMERICAN SOCKETS 8-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0804SSN)
- AMERICAN SOCKETS 5/8-18X5/8 FINE SOCKET SET SCR CUP BLK OX (6310SSC)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/8, PK100 (U07810.025.0037)
- American Sockets Set Screws