Shop All Set Screws
American Sockets
4-40X1/8 COARSE SOCKET SET SCR FLA BLK OX
Mfr # 0402SSF
Zoro # G9593276
product price: $22.29
/pk 100, $0.22/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Overall Length 1/8 in
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 0402SSF
- Zoro # G9593276
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.13 |
Fastener Thread Type | Coarse |
Description
Socket, Set, Flat, Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk12 (16680)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK (P4400)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- AMERICAN SOCKETS 5/8-18X5/8 FINE SOCKET SET SCR CUP BLK OX (6310SSC)
- AMERICAN SOCKETS 1/4-20X5/8 COARS SOCKET SET SCR HALF BLK OX (1410SSD)
- AMERICAN SOCKETS 1/4-20X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1420SSC)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 5/16-18X1/2 COARSE SOCKET SET SCR CUP BLK OX (3108SSC)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2, EA 1 (U07840.100.0200)
- American Sockets Set Screws