Shop All Socket Head Cap Screws
American Sockets
#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK
Mfr # 0408CSP
Zoro # G9583981
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 0408CSP
- Zoro # G9583981
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Thread Length | Fully Threaded |
Head Dia. | 0.183" |
Dia./Thread Size | #4-40 |
Length | 1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Basic Material | Alloy Steel |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- MIDWEST FASTENER 7/64" x 3/4" Zinc Plated Steel Cotter Pins 80PK (930213)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSP)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1108CSP)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSP)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 25 PK (5040CS)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (0812CSSS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 100 PK (U55050.025.0175)
- American Sockets Socket Head Cap Screws