Shop All Dowel Pins
American Sockets
3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 3708PDB
Zoro # G9593915
product price: $12.89
/pk 40, $0.32/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 3/8 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 3708PDB
- Zoro # G9593915
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1/2 in |
Thread Size | 3/8 x 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Finish | Bright |
Type | Pin |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Bright, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, A ST, 20, Flat, 2in, PK100 (U07860.025.0200)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In (16330)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07040.043.0200)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN (3728PDB)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3724PDB)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- AMERICAN SOCKETS 3/4X2 DOWEL PIN BRIGHT FINISH PLAIN (7532PDB)
- AMERICAN SOCKETS 5/16X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3124PDB)
- HDL HARDWARE Dowel Rods 1/4 in. Diameter Walnut (04-W)
- American Sockets Dowel Pins