Shop All Dowel Pins
American Sockets
3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 3728PDB
Zoro # G9593991
product price: $28.99
/pk 40, $0.72/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 3/8 in
- Standards ASME B18.8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Sockets
- MFR # 3728PDB
- Zoro # G9593991
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 3/4 in |
Thread Size | 3/8 x 1 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Standards | ASME B18.8.2 |
Finish | Bright |
Type | Pin |
Description
Pin, Dowel, Steel, Bright, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32521)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3724PDB)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN (3708PDB)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- AMERICAN SOCKETS 1/8X5/8 DOWEL PIN EBONY FINISH BLK OX (0012510PDE)
- AMERICAN SOCKETS 3/8X2 1/4 DOWEL PIN EBONY FINISH BLK OX (3736PDE)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0150)
- American Sockets Dowel Pins