Shop All Dowel Pins
American Sockets
3/8X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 3724PDB
Zoro # G9593976
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 3/8 in
- Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 3724PDB
- Zoro # G9593976
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Thread Size | 3/8 x 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Type | Pin |
Standards | ASME B18.8.2 |
Finish | Bright |
Description
Pin, Dowel, Steel, Bright, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK (U51090.100.0001)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK (U51000.050.0087)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN (3708PDB)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN BRIGHT FINISH PLAIN (3728PDB)
- AMERICAN SOCKETS 5/16X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3124PDB)
- AMERICAN SOCKETS 1/8X5/8 DOWEL PIN EBONY FINISH BLK OX (0012510PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1410PDB)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- American Sockets Dowel Pins