Shop All Socket Head Cap Screws
American Sockets
3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 100 PK
Mfr # 3708CS
Zoro # G9596977
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1/2 in
- Screw Head Type Cylindrical
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 3708CS
- Zoro # G9596977
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1/2 in |
Head Dia. | 0.562" |
Thread Length | Fully Threaded |
Dia./Thread Size | 3/8"-16 |
Length | 1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Finish | Zinc Plated |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Thread Style | Fully Threaded |
Class | 3A |
Description
Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12348.080.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Plain Finish (U20200.062.2400)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- ZORO SELECT #8-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N08-8)
- AMERICAN SOCKETS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 50 PK (5132CSFL)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (3732CSP)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSP)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.060.0030)
- American Sockets Socket Head Cap Screws