Shop All Socket Head Cap Screws
American Sockets
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 3716CSB
Zoro # G9590211
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 3716CSB
- Zoro # G9590211
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Length | 1" |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.656" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Thread Style | Fully Threaded |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Head Type | Button |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5048LB)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-428-WH-PK50)
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37180.100.0001)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (1108CSB)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (1104CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (0812CSFL)
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (1508CSB)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (5028CSP)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51455)
- American Sockets Socket Head Cap Screws