Shop All Dowel Pins
American Sockets
3/16X1 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 1016PDB
Zoro # G9593650
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 3/16 in
- Thread Size 3/16 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Sockets
- MFR # 1016PDB
- Zoro # G9593650
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 in |
Thread Size | 3/16 x 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Finish | Bright |
Type | Pin |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10, Meets: ASME B18.3 (U07840.062.0200)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RFD7090)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 316, Plain Finish (U55070.050.7200)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412D7985AB)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- AMERICAN SOCKETS 1/4X1/2 DOWEL PIN BRIGHT FINISH PLAIN (1408PDB)
- AMERICAN SOCKETS 5/16X7/8 DOWEL PIN EBONY FINISH BLK OX (3114PDE)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN EBONY FINISH BLK OX (3728PDE)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN EBONY FINISH BLK OX (3724PDE)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0125)
- American Sockets Dowel Pins